Beli oil seal remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIMATOOL Seal PullerDeskripsi:The Seal Puller SP 50 professionally removes radial shaft seals. The incorrect dismounting of radial shaft seals can damage shafts, housings, and ball bearings. The Seal Puller SP 50 helps to avoid extra costs by dismounting seals quickly and easily. Even seals that are recessed into a housing can be professionally removed. Practically any seal can be extracted with the help of the extensions.
- NIPPEI KIKI Oil Seal PullerDeskripsi:-Double head type seal puller convenient to remove oil seal.atribut:
- Total Length: 318mm
- STANLEY 4-Drawers Roller Cabinet (Set Perkakas)atribut:
- Total Load Capacity (Kg): 300
- monotaro Seal Bearing Puller Set (Alat Penarik Laher)Deskripsi:It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ringatribut:
- Package Weight (g): 206
- Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
- Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
- Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
- WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)Deskripsi:Keunggulan :- 99,99% Tembaga Murni- Aplikasi MudahPVC bebas timbal, ketahanan yang sangat baik terhadap cairan baterai, abrasi (Tape abrasion & Scrape abrasion). Cocok untuk aplikasi pada rentang suhu -40°C - 80°C. Digunakan untuk sirkuit tegangan rendah pada kendaraan (mobil, sepeda motor, dll).atribut:
- Conductor Material: Serabut 99,9% Tembaga Murni
- Insulation Material: PVC
- Length (m): 100
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- Meiho Tool Box CabinDeskripsi:-Standard middle class tool box.-Optimum for storing a small/middle size tool box.-With interlocking type tiered-platform(2-stage)trays-2-stage tray/partition panelatribut:
- Color: Gray
- Outer Dimensions: 305x190x140mm
- Effective Inner Dimension WxDxH: 285x160x60mm
- Cylinder Lock (Sold Separately): Cannot be installed
- KTC Auto Electrical Tool 9.5sq. Spark Plug Wrench Set (Perkakas Kunci Busi)atribut:
- Bore Shape: hexagonal
- Content Set: 9.5sq. Plug wrench B3A-14SP ; 9.5sq. Universal joint BJ3 ; 9.5sq. Swing extension bar BE3-050JW ; Case EK-25PH 1 each
- Drive Angle (mm): 9.5
- Material: Special tool steel
- HASCO Oil Seal Pulleratribut:
- Compatible Model: Motorcycle
- Dimension B (mm): 20
- Dimension C (mm): 260
- Dimensions a (mm): 70
- Dimensions d (mm): 14
- FENNER DRIVES Linear Chain TensionerDeskripsi:These linear tensioners have a durable UHMW (ultra high molecular weight polyethylene) head that engages with a compatible chain number and does not require lubrication. A built-in spring absorbs momentary overload and vibration to reduce wear on the chain.atribut:
- UNSPSC: 26111805
- For Number of Strands: Single
- Head Material: UHMWPE
- Head Type: Channel Guide
- monotaro Set Mata Kunci Torsi (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 4
- Number of Gears: 24T
- Overall Length (mm): 263
- Plug Angle (mm): 6.35
- Head Shape: Ratchet type
- Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
- Torque Range (N m): 1 to 25
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- KDS Pipe Clamp (Klem Pipa)Deskripsi:-Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.atribut:
- Throat: 60mm
- Dimensions: 215x72x125mm
- Tightening Force: 1000kg
- JTC Seal Pulleratribut:
- Overall Length (mm): 315
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ARTCO Wheelbarrow (Gerobak Pasir / Gerobak Sorong)atribut:
- Wheel Diameter (inch): 14
- TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)atribut:
- Material (mm): Iron Plate 0.6
- Material: Plat Besi 0.6mm
Daftar Harga oil seal remover Terbaru October 2026
| SIMATOOL Seal Puller | Rp8.199.900 |
| NIPPEI KIKI Oil Seal Puller | Rp679.900 |
| STANLEY 4-Drawers Roller Cabinet (Set Perkakas) | Rp5.999.900 |
| monotaro Seal Bearing Puller Set (Alat Penarik Laher) | Rp299.900 |
| WILSON CABLES Automotive Cable AVSS (Kabel Otomotif) | Rp229.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
| HONEYWELL Paper Shredder | Rp1.499.900 |
| Meiho Tool Box Cabin | Rp319.900 |
| KTC Auto Electrical Tool 9.5sq. Spark Plug Wrench Set (Perkakas Kunci Busi) | Rp1.799.900 |
| HASCO Oil Seal Puller | Rp4.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/0yP104800034-1.jpg)
/P101561547-1.jpg)
/qyP105640970-4.jpg)
/foP102125564-2.jpg)


/73P111731255-1.jpg)


/P102249600-1.jpg)
/P102250493-1.jpg)
/euP105529534-1.jpg)

/P102766709-1.jpg)

/9tP110023353-1.jpg)
%20Steel%20Cupboard%20Two%20Doors%20(Lemari%20Arsip)/7mP101004274-3.jpg)
/P101535043-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)